50 W Halogen Bulb
50 W Halogen Bulb
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 864-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Dimmable:
- No
- Light Bulb Shape Code:
- PAR20
- Light Bulb Type:
- Halogen
- UPC:
- 026715132256
- Volts:
- 120V
- Watts:
- 50