6 in. Anti-Gust Intake
6 in. Anti-Gust Intake
Package Quantity Info:
Each: 1 Pallet: 72-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Diameter:
- 6 in
- Energy Star Compliant:
- No
- UL Listed:
- No
- UPC:
- 772371125704