This product requires certification to purchase.

6 in. Make-up Air Dampers Galvanized Steel

Broan

6 in. Make-up Air Dampers Galvanized Steel

  • Fast #
  • Part #BSMD6
  • Item #4087148
  • Manufacturer Part #SMD6
5 out of 5 Customer Rating
Brand image
Broan

6 in. Make-up Air Dampers Galvanized Steel

  • Fast #
  • Part #BSMD6
  • Item #4087148
  • Manufacturer Part #SMD6
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 144
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
Fresh Air Inlet Model 641FA
Coating:
Galvanized
Damper Type:
Make-up Air Dampers
Diameter:
6 in
Height:
9 in
Material:
Steel
UPC:
026715192014
Volts:
24V