This product requires certification to purchase.

7-1/4 x 3-5/8 in. Housing

This product has been replaced by

BROAN-NUTONE ECONOMY 50CFM ENERGY STAR VENTILATION FAN HOUSING PACK 6 FOR 1688EF
Broan-NuTone 50 CFM Bathroom Exhaust Fan Housing Pack (6 Pack)
Manufacturer Part #1667EH
Broan-NuTone

7-1/4 x 3-5/8 in. Housing

  • Fast #
  • Part #B1667H
  • Item #2227637
  • Manufacturer Part #1667H
5 out of 5 Customer Rating
Brand image

This product has been replaced by

BROAN-NUTONE ECONOMY 50CFM ENERGY STAR VENTILATION FAN HOUSING PACK 6 FOR 1688EF
Broan-NuTone 50 CFM Bathroom Exhaust Fan Housing Pack (6 Pack)
Manufacturer Part #1667EH
Broan-NuTone

7-1/4 x 3-5/8 in. Housing

  • Fast #
  • Part #B1667H
  • Item #2227637
  • Manufacturer Part #1667H
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 360
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Standard 6-pack includes damper and plastic duct connector
  • Galvanized steel housing provides durability
  • Can be mounted in the ceiling or wall
  • Finish packs sold separately
  • UL listed for use over tubs and showers
  • Comparable to NuTone Model 690RA
  • Requires Certification

Specifications

Brand Model Compatibility:
1670F, 1671F, 1688F and 1689FFinish Packs
Color Finish Name:
Silver
Depth:
7-1/4 in
Energy Star Compliant:
No
Height:
3-5/8 in
Installation Type:
Ceiling Mount, Wall Mount
Length:
7-1/4 in
Material:
Metal
Product Type:
Vent Fan
UL Listed:
Yes
UPC:
026715023264
Vent Duct Shape:
Round
Volts:
120V
Width:
7-1/2 in