70 CFM Bathroom Exhaust Fan in White
70 CFM Bathroom Exhaust Fan in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 250-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 90 CFM, Powerful ventilation to remove moisture and reduce the risk of mold or mildew
- 4.0 audible sones for privacy while using in any room
- Easy installation through wall 3"–5½" thick
- Paintable white grilles blends in with any décor
- Galvanized steel housing for superior durability
Specifications
- AMP:
- 0.7
- CEC Compliant:
- For Sale in CA
- CFM:
- 90 ft3/min
- Color Finish Name:
- White
- Depth:
- 4-3/8 in
- Diameter:
- 8 in
- Dimmable:
- No
- Duct Size:
- Round
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 8 in
- Installation Type:
- Wall Mount
- Length:
- 4-3/8 in
- Material:
- Plastic
- Material Type:
- Polymer
- RPM:
- 2600
- Sones:
- 3.5
- UL Listed:
- Yes
- UPC:
- 026715022939
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Watts:
- 25.3 W
- Width:
- 8 in