70 CFM Bathroom Exhaust Fan in White
70 CFM Bathroom Exhaust Fan in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 72-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 70 CFM, Sufficient ventilation to remove odors and pollutants from your smaller powder room or bathroom
- 4.0 audible sones for privacy while using your bathroom.
- PowerHeat™ design ensures powerful heating, light, and ventilation are available at the touch of a switch
- Fan and heater function independently or together
- Bright 100-watt light capacity (bulb not included)
- 1300-watt heater for fast, even heat distribution
- Adjustable, slotted mounting brackets span up to 24" for easy installation
- Durable 4" round duct features a 2" long tapered sleeve for easy, positive ducting
- Two- or three-function wall controls are available separately
- Suitable for use in insulated ceilings (Type IC)
Specifications
- AMP:
- 12.8
- Automatic Shut-Off:
- No
- CEC Compliant:
- For Sale in CA
- CFM:
- 70
- Color Finish Name:
- White
- Depth:
- 16-3/4
- Dimmable:
- No
- Duct Size:
- 4 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 7-7/8
- Installation Type:
- Ceiling Mount
- Length:
- 16-3/4
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Material:
- Plastic
- Material Type:
- Polymer
- Sones:
- 4.0
- Type:
- B655
- UL Listed:
- Yes
- UPC:
- 026715002542
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Watts:
- 1536
- Width:
- 10-5/8