70 CFM Bathroom Exhaust Fan in White
70 CFM Bathroom Exhaust Fan in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 600-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 70 CFM, Sufficient ventilation to remove odors and pollutants from your smaller powder room or bathroom
- 4.0 Audible Sones for privacy while using your bathroom
- PowerHeat™ design ensures powerful heating, light, and ventilation are available at the touch of a switch
- Fits in 2 in. x 6 in. ceiling construction
- UL listed for use in insulated ceilings (type I.C.) for your convenience
- Powerful enough for rooms up to 65 sq. ft.
- Brighter white grilles blend in to match most common ceiling paint
- Corrosion resistant galvanized steel housing stands up to moisture
- Housing and finish packs sold separately
Specifications
- AMP:
- 11.9
- Brand Model Compatibility:
- E070 Fan
- CEC Compliant:
- For Sale in CA
- CFM:
- 70 ft3/min
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 16-3/4 in
- Dimmable:
- No
- Duct Size:
- 4 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 7-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 16-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Material:
- Plastic
- Material Type:
- Polymer
- Sones:
- 4.0
- UL Listed:
- Yes
- UPC:
- 026715023028
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Watts:
- 1428 W
- Width:
- 10-5/8 in