This product requires certification to purchase.

70 CFM Bathroom Exhaust Fan in White

Broan

70 CFM Bathroom Exhaust Fan in White

  • Fast #
  • Part #BRO658
  • Item #2448042
  • Manufacturer Part #658
3.1 out of 5 Customer Rating
Brand image
Broan

70 CFM Bathroom Exhaust Fan in White

  • Fast #
  • Part #BRO658
  • Item #2448042
  • Manufacturer Part #658
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 56
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Annapolis, MD
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 70 CFM, Sufficient ventilation to remove odors and pollutants from your smaller powder room or bathroom
  • 4.0 audible sones for privacy while using your bathroom.
  • Brighter white grille matches any decor
  • Automatic-reset thermal protection
  • Fits in 2" x 6" ceiling construction
  • Rugged galvanized steel housing stands up to moisture
  • All air and sound ratings are HVI Certified
  • Comparable to NuTone Model 605RP
  • PowerHeat™ design ensures powerful heating, light, and ventilation are available at the touch of a switch
  • Requires Certification

Specifications

AMP:
11.9
CEC Compliant:
For Sale in CA
CFM:
70 ft3/min
Color Finish Name:
White
Depth:
16-3/4 in
Dimmable:
No
Duct Size:
4 in
ETL Listed:
No
Energy Star Compliant:
No
Height:
7-1/2 in
Installation Type:
Ceiling Mount
Length:
16-3/4 in
Material:
Plastic
Material Type:
Polymeric
Sones:
4.0
UL Listed:
Yes
UPC:
026715023011
Vent Duct Shape:
Round
Volts:
120V
Watts:
1428 W
Width:
10-5/8 in