70 CFM Bathroom Exhaust Fan in White
70 CFM Bathroom Exhaust Fan in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 56-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 70 CFM
- 1500W
Specifications
- CEC Compliant:
- For Sale in CA
- CFM:
- 70 ft3/min
- Color Finish Name:
- White
- Energy Star Compliant:
- No
- Height:
- 7-3/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 16-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Material:
- Aluminum, Cold Rolled Steel, Plastic
- Material Type:
- Polypropylene
- Sones:
- 4
- UL Listed:
- Yes
- UPC:
- 784891344473
- Volts:
- 120V
- Watts:
- 1500 W
- Width:
- 9-7/8 in