70 CFM Bathroom Exhaust Fan in White
70 CFM Bathroom Exhaust Fan in White
Product Details
Product Details
- 70 CFM, Sufficient ventilation to remove odors and pollutants from your smaller powder room or bathroom
- 3.5 audible sones for privacy while using your bathroom.
- PowerHeat™ design ensures powerful heating, light, and ventilation are available at the touch of a switch
- Uses one 100-watt bulb and one 7-watt night-light bulb (both sold separately)
- Automatic-reset thermal protection
- Fits in 2" x 8" ceiling construction
- Rugged galvanized steel housing stands up to moisture
- All air and sound ratings are HVI Certified
Specifications
- Automatic Shut-Off:
- No
- CEC Compliant:
- For Sale in CA
- CFM:
- 70
- Color Finish Name:
- White
- Depth:
- 15-3/8
- Diameter:
- 15-3/8
- Dimmable:
- No
- Duct Size:
- 4 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 10-1/2
- Installation Type:
- Ceiling Mount
- Length:
- 15-3/8
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Material:
- Metal
- Sones:
- 3.5
- Type:
- N9093WH
- UL Listed:
- Yes
- UPC:
- 784891321948
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Watts:
- 1717
- Width:
- 15-3/8