70 cfm Replacement Motor Assembly for 696MFG Ventilation Fan
70 cfm Replacement Motor Assembly for 696MFG Ventilation Fan
Frequently Purchased Together
Product Details
- Replacement NuTone 695 fan motor assembly
- 70 CFM, 6.0 sones
- Durable metal construction
- Fits NuTone 695 without "R0" number, 695-R01, and 695-R02, with housing size 8 in. x 7-1/4 in. only - or units manufactured prior to the year 1999 (not compatible with housing size 7-1/2 in. x 7-1/4 in.)
Documents
Specifications
- Brand Model Compatibility:
- 695, 695-R01, 695-R02
- CFM:
- 70 ft3/min
- Energy Star Compliant:
- No
- Material:
- Metal
- Product Type:
- Replacement Motor
- Sones:
- 6
- UL Listed:
- No