This product requires certification to purchase.

8-5/8 x 27-3/4 x 6-3/4 in. Flue Extension in Stainless Steel

Broan-NuTone

8-5/8 x 27-3/4 x 6-3/4 in. Flue Extension in Stainless Steel

  • Fast #
  • Part #BFXN58SS
  • Item #9352951
  • Manufacturer Part #FXN58SS
4.1 out of 5 Customer Rating
Brand image
Broan-NuTone

8-5/8 x 27-3/4 x 6-3/4 in. Flue Extension in Stainless Steel

  • Fast #
  • Part #BFXN58SS
  • Item #9352951
  • Manufacturer Part #FXN58SS
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 8
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Optional flue extension for use with Broan B58 and BWP range hood series
  • Flue extensions can be used in a ducted or non-ducted (ductless) application to suit your needs
  • Flue extensions accommodates ceiling heights from 9' to 10'
  • Easily installed for a polished, professional appearance
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
B5830SS, B5836SS, BWP2244SS, BWP2304SS, BWP236SSS, BWP2306SS, BWP2366SS
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
33-2/4 in
Height:
12 in
Length:
33-2/4 in
Material:
Steel
Product Type:
Flue Extension
UPC:
026715187508
Width:
10-1/4 in