8 in. Damper
8 in. Damper
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 24-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- ASTM:
- No
- Duct Size:
- 8 in
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Gauge (metal):
- 24 ga
- Material:
- Steel
- UL Listed:
- No
- UPC:
- 026715075492
- Width:
- 8 in