8 in. Make-up Air Dampers Galvanized Steel
8 in. Make-up Air Dampers Galvanized Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 96-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Fresh Air Inlet Model 643FA
- Coating:
- Galvanized
- Damper Type:
- Make-up Air Dampers
- Diameter:
- 8 in
- Height:
- 11 in
- Material:
- Steel
- UPC:
- 026715192021
- Volts:
- 24V