8 x 9 x 6 in. Plastic Wall Vent in White
8 x 9 x 6 in. Plastic Wall Vent in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 200-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Color Finish Name:
- White
- Diameter:
- 6 in
- Height:
- 8 in
- Length:
- 9 in
- Material:
- Plastic
- UPC:
- 026715016051
- Vent Duct Shape:
- Round