90 CFM Exhaust Fan White
90 CFM Exhaust Fan White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 108-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 90 CFM
- 4" duct
Specifications
- CEC Compliant:
- For Sale in CA
- CFM:
- 90 ft3/min
- Color Finish Name:
- White
- Height:
- 5-3/4 in
- Length:
- 9 in
- Sones:
- 3.0
- UL Listed:
- Yes
- UPC:
- 784891256509
- Volts:
- 115V
- Width:
- 9 in