This product requires certification to purchase.

Adapter Kit LoSone Select® L200, L250 and L300 Ventilators

Broan

Adapter Kit LoSone Select® L200, L250 and L300 Ventilators

  • Fast #
  • Part #B981L
  • Item #2447916
  • Manufacturer Part #981L
4 out of 5 Customer Rating
Brand image
Broan

Adapter Kit LoSone Select® L200, L250 and L300 Ventilators

  • Fast #
  • Part #B981L
  • Item #2447916
  • Manufacturer Part #981L
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 135
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
LoSone Select® L200, L250 and L300 Ventilators
Diameter:
8 in
Energy Star Compliant:
No
Installation Type:
Ceiling Mount
Length:
12-1/4 in
Material:
Steel
Product Type:
Adapter Kit
UL Listed:
No
UPC:
026715124718
Width:
12-1/4 in