36 in. 430 CFM Under Cabinet Range Hood in White
Allure 36 in. 430 CFM Under Cabinet Range Hood in White
Product Details
Product Details
- Cooktop lights
Specifications
- ADA Compliant:
- No
- AMP:
- 3
- CEC Compliant:
- For Sale in CA
- CFM:
- 430
- Collection:
- Allure
- Color Finish Category:
- Whites
- Color Finish Name:
- White on White
- Depth:
- 20
- Height:
- 7-1/4
- Installation Type:
- Under Cabinet
- Light Bulb Type:
- Halogen
- Sones:
- 4.5
- UL Listed:
- Yes
- UPC:
- 026715135899
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Width:
- 36