This product requires certification to purchase.

42 in. 430 CFM Under Cabinet Range Hood in Black

Broan

Allure 42 in. 430 CFM Under Cabinet Range Hood in Black

  • Fast #
  • Part #BQS342BL
  • Item #3052849
  • Manufacturer Part #QS342BL
4.8 out of 5 Customer Rating
Brand image
Broan

Allure 42 in. 430 CFM Under Cabinet Range Hood in Black

  • Fast #
  • Part #BQS342BL
  • Item #3052849
  • Manufacturer Part #QS342BL
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 42"
  • Slim designer style
  • Multi venting options
  • 300 CFM operation
  • Soft-touch electronic controls
  • Requires Certification

Specifications

AMP:
3
CEC Compliant:
For Sale in CA
CFM:
430 ft3/min
Collection:
Allure
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
20 in
Height:
7-1/4 in
Installation Type:
Under Cabinet
Light Bulb Type:
Halogen
Sones:
4.5
UL Listed:
Yes
UPC:
026715135974
Vent Ducted or Ductless:
Ducted
Volts:
120V
Width:
42 in