This product requires certification to purchase.

Aluminum Damper

Broan

Aluminum Damper

  • Fast #
  • Part #B472
  • Item #3767087
  • Manufacturer Part #472
5 out of 5 Customer Rating
Brand image
Broan

Aluminum Damper

  • Fast #
  • Part #B472
  • Item #3767087
  • Manufacturer Part #472
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 80
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Model 504 Vertical Discharge Fans
Gauge (metal):
24 ga
Material:
Aluminum
Product Type:
Damper
Size:
10 in x 8 in x 7-3/8 in
UL Listed:
No
UPC:
026715022816