Automatic Shutter 353 and 35316 Ventilation Fans
Automatic Shutter 353 and 35316 Ventilation Fans
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 90-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Allows more air movement than conventional stationary attic louvers
- Counter-balanced aluminum vanes open automatically when ventilator is turned on, close when fan stops
Specifications
- Brand Model Compatibility:
- 353 and 35316 Ventilation Fans
- Length:
- 16-3/4
- Material:
- Aluminum, Steel
- Product Type:
- Automatic Shutter
- UPC:
- 026715000517
- Width:
- 16-3/4