Bath Fan and Blower Motor for Broan Nutone 663N, 663LN and 696N Exhaust Fan/Light
Bath Fan and Blower Motor for Broan Nutone 663N, 663LN and 696N Exhaust Fan/Light
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 540-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- 663N, 663LN and 696N Exhaust Fans
- Product Type:
- Fan Motor
- UL Listed:
- No
- UPC:
- 026715079971
- Volts:
- 120V