Bathroom Exhaust Fan in White
Bathroom Exhaust Fan in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 32-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- AMP:
- 11.9
- Brand Model Compatibility:
- 654H Housing
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Energy Star Compliant:
- No
- Height:
- 5-3/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 14-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Material:
- Plastic
- Material Type:
- Polymer
- UL Listed:
- Yes
- UPC:
- 026715022984
- Volts:
- 120V
- Watts:
- 1428 W
- Width:
- 8-1/4 in