This product requires certification to purchase.

Bathroom Exhaust Fan in White

This product has been replaced by

Nutone White Bathroom Exhaust Fan
Broan-NuTone Bathroom Exhaust Fan in White
Manufacturer Part #BP90
Broan

Bathroom Exhaust Fan in White

  • Fast #
  • Part #BBP46
  • Item #3766937
  • Manufacturer Part #BP46
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Nutone White Bathroom Exhaust Fan
Broan-NuTone Bathroom Exhaust Fan in White
Manufacturer Part #BP90
Broan

Bathroom Exhaust Fan in White

  • Fast #
  • Part #BBP46
  • Item #3766937
  • Manufacturer Part #BP46
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 864
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Quickly and easily installs in under 5 minutes. No drywall or ductwork changes required
  • No Cuts, Wiring or Dry Wall Patching
  • White finish to complement any room (including bathroom) décor
  • Easy to install and/or replace existing product for DIY'ers
  • Compatible with models 670, 671, 671EX, 688, 688EX, and 689
  • Requires Certification

Specifications

Brand Model Compatibility:
663, 670, 671, 675, 688, and 689
Color Finish Name:
White
Depth:
1/2 in
Energy Star Compliant:
No
Height:
9-1/4 in
Installation Type:
Spring Mount
Length:
1/2 in
Material:
Plastic
Material Type:
Polymer
Product Type:
Accessories
UPC:
026715071678
Width:
9 in