Bathroom Exhaust Fan in White
Bathroom Exhaust Fan in White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- No cuts, wiring or dry wall patching
- White finish to complement any room (including bathroom) decor
- Quickly and easily installs in under 5 minutes. No drywall or ductwork changes required
- Compatible with the 688 ventilation fan
- Easy to install and/or replace existing product for Diyers
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- Nautilus
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Energy Star Compliant:
- No
- Height:
- 9 in
- Installation Type:
- Ceiling Mount
- Material:
- Plastic
- Origin:
- Domestic
- Power Source:
- Electric
- Product Type:
- Replacement Grille
- Shape:
- Square
- Weight:
- 0.25 lb
- Width:
- 9-1/4 in