30 in. Built-In Power Pack Insert with Easy Install System and 300 CFM in Stainless Steel
BBN1 Series 30 in. Built-In Power Pack Insert with Easy Install System and 300 CFM in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 21-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- EZ1 installation system: Easy single person installation in half the time for both professional and DIY installers
- Efficient ventilation: Remove smoke, odors and cooking pollutants with the 300 max blower CFM
- ADA compatible: The purchase of a remote wall control (not included) will allow for convenient operation and is compatible with ADA applications
- Custom built-in: Design your dream kitchen with the custom insert range hood that can be built-in to cabinets
- Bright 1-level, heat resistant LED modules enhance your cooking experience
- 2-speed rocker controls operate the fan speeds
- Stainless liner extension accommodates up to 13" deep cabinets, with extensions available to accommodate cabinets up to 15" deep
- Easy-to-clean, fully enclosed bottom with dishwasher-safe aluminum mesh filter
- Optional non-duct recirculation kit and filters available for indoor exhaust recirculation to suit your needs
- Works with optional universal make-up air dampers
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 2.3
- CEC Compliant:
- For Sale in CA
- CFM:
- 300 ft3/min
- Collection:
- BBN1 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Rocker Switch
- Depth:
- 11-7/16 in
- Duct Size:
- 7 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 2
- Filter Type:
- Mesh
- Height:
- 2-13/16 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Built-in
- Material:
- Steel
- Sones:
- 3
- UL Listed:
- Yes
- UPC:
- 026715267644
- Vent Duct Shape:
- Rectangular
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Watts:
- 54.4 W
- Weight:
- 9 lb
- Width:
- 29-7/8 in