Bracket for Venmar Exhaust Fan Motor
Bracket for Venmar Exhaust Fan Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- 162M Fan
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- ETL Listed:
- No
- Material:
- Metal
- UPC:
- 026715092598