This product requires certification to purchase.

BROAN 110 CFM 1.5 SONES W/ INTEGRATED VOICE CONTROLLED SMART FAN AND LIGHT

Broan

BROAN 110 CFM 1.5 SONES W/ INTEGRATED VOICE CONTROLLED SMART FAN AND LIGHT

  • Fast #
  • Part #BVC110CCT
  • Item #10024523
  • Manufacturer Part #VC110CCT
5 out of 5 Customer Rating
Brand image
Broan

BROAN 110 CFM 1.5 SONES W/ INTEGRATED VOICE CONTROLLED SMART FAN AND LIGHT

  • Fast #
  • Part #BVC110CCT
  • Item #10024523
  • Manufacturer Part #VC110CCT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 40
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Sensonic Voice™ controlled fan with Alexa Built-in or connected Google assistant-enabled devices allows you to ask questions or give commands
  • Modern cover with dimmable LED and CCT range of a warm 3000K to a crisp 5000k to create the look you desire
  • Dual Sensonic™ speakers provide a quality sound experience
  • Room side installation which includes EZDuct™ connector for fast installation without the need for attic access
  • Includes wireless, battery-powered wall control (2X AAA batteries not included) which manages CCT color, light dimming, and fan operation
  • A mobile device app connects voice assistant and allows for same control as wall control
  • Broan-NuTone Voice Control app is available on Apple and Android devices
  • Quiet performance with 110 CFM at 1.5 sones
  • Amazon, Alexa, and all related marks/logos are trademarks of Amazon.com, Inc. or its affiliates. Google, Google Play and Google Home are trademarks of Google LLC.
  • Requires Certification

Specifications

AMP:
0.75
CEC Compliant:
For Sale in CA
CFM:
110 ft3/min
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
13-1/4 in
Diameter:
13-1/4 in
Dimmable:
Yes
Duct Size:
4 in
ETL Listed:
No
Energy Star Compliant:
No
Height:
5-3/4 in
Installation Type:
Ceiling Mount
LED Light:
Yes
Length:
13-1/4 in
Light Bulb Type:
Integrated LED
Lights Included:
Yes
Material:
Plastic
RPM:
1146
Sones:
1.5
UL Listed:
No
UPC:
026715270255
Vent Duct Shape:
Round
Volts:
120V
Watts:
28 W
Width:
13-1/4 in