30 in. 4-Way Convertible Under Cabinet Range Hood in White
BXT1 Series 30 in. 4-Way Convertible Under Cabinet Range Hood in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 24-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Perfect for replacement as well as new installations, this powerful 4-way convertible range hood will fit into most all applications. The enclosed light and fan/filter assembly makes for easier cleaning
- The 4-way convertibility of this hood provides flexible installation for use in either ducted or non-ducted applications. Discrete recirculation louvers are hidden at the top of the hood, which helps to provide a smooth, clean appearance
- With a powerful 2-speed fan offering 270 max blower CFM, this range hood provides adequate capture for electric and most gas ranges
- The 18" deep design provides 20% more coverage over the cooktop than the standard over-the-range microwave combination units
- One-level lighting system includes a bright LED bulb to illuminate the cooking surface
- Dishwasher-safe aluminum mesh filter provides highly efficient grease removal
- ADA compliant, remote operation is possible using a standard UL approved wall switch
- Optional 7 in round BP87Q damper sold separately
- Non-duct capable with use of charcoal filter (HPFX1), sold separately. Hidden ductless louvers on top of hood exhaust away from cabinetry
- Range hood is installed as hardwired or with an optional power cord kit (HCK44; sold separately)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 1.3
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CFM:
- 270 ft3/min
- Collection:
- BXT1 Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Rocker Switch
- Depth:
- 18 in
- Duct Size:
- 3-1/4 in x 10 in;7 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 2
- Height:
- 6 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount, Under Cabinet
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- Material:
- Stainless Steel, Aluminum
- Number of Lights:
- 1
- Sones:
- 7.5
- UL Listed:
- Yes
- UPC:
- 026715264797
- Vent Duct Shape:
- Rectangular
- Vent Ducted or Ductless:
- Ducted/Recirculating
- Volts:
- 120V
- Watts:
- 30 W
- Width:
- 29-7/8 in