Ceiling Radiation Damper Galvanized Steel and Stainless Steel
Ceiling Radiation Damper Galvanized Steel and Stainless Steel
Package Quantity Info:
Each: 1 Case: 9 Pallet: 180-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- QTXE110150DC, QTXE110150DCL, QTXE110150DCS and QTXE110150DCSL
- Coating:
- Galvanized
- Damper Type:
- Ceiling Radiation Dampers
- Height:
- 11-5/8 in
- Material:
- Steel, Stainless Steel
- Shape:
- Rectangular
- UPC:
- 026715261512
- Width:
- 10-3/4 in