Central Vacuum Wall Inlet in White
Central Vacuum Wall Inlet in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 2400-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 3 3/4" x 3" x 5/8"
- Automatic on/off inlets can be installed in walls or floors
- Installs with a 361 or 361F mounting bracket; or 395, 396 1 or 396 3 rough-in kits
Specifications
- Color Finish Name:
- White
- Diameter:
- 5/8 in
- Height:
- 3 in
- UPC:
- 784891993367
- Width:
- 3-3/4 in