1707 BTU Electric Wall Mount Heater
Comfort-Flo® 1707 BTU Electric Wall Mount Heater
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 2.08
- BTU:
- 1707
- Collection:
- Comfort-Flo®
- Color Finish Name:
- Off White
- Depth:
- 4-1/4 in
- ETL Listed:
- No
- Height:
- 9-1/4 in
- MBH:
- 1.707
- Power Source:
- Electric
- UPC:
- 026715004546
- Volts:
- 240V
- Watts:
- 500 W
- Width:
- 12 in