This product requires certification to purchase.

100 CFM Bathroom Exhaust Fan in White

Broan

Deluxe 100 CFM Bathroom Exhaust Fan in White

  • Fast #
  • Part #N8663RP
  • Item #550234
  • Manufacturer Part #8663RP
4.8 out of 5 Customer Rating
Brand image
Broan

Deluxe 100 CFM Bathroom Exhaust Fan in White

  • Fast #
  • Part #N8663RP
  • Item #550234
  • Manufacturer Part #8663RP
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 40
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 100 CFM, Effective ventilation to remove moisture and reduce the risk of mold or mildew in most full baths.
  • 5.0 audible sones for privacy while using your bathroom.
  • 100-Watt maximum incandescent A19 type bulb (bulb not included)
  • Thermally protected motor easily plugs in
  • May be wired for simultaneous or separate fan light operation
  • Tapered duct adapter with built-in damper for easy installation to 4 in. duct
  • UL listed for use in a tub/shower stall enclosure when used with GFCI branch circuit
  • Powerful enough for rooms up to 95 sq. ft.
  • Permanently lubricated AC motor engineered for continuous operation
  • Includes 7 watt energy-saving night light assembly (bulb sold separately)
  • Requires Certification

Specifications

AMP:
1.9
Automatic Shut-Off:
No
CEC Compliant:
For Sale in CA
CFM:
100
Collection:
Deluxe
Color Finish Name:
White
Depth:
15
Diameter:
15
Dimmable:
No
Duct Size:
4 in
ETL Listed:
No
Energy Star Compliant:
No
Height:
7-5/8
Installation Type:
Ceiling Mount
Length:
15
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Material:
Plastic
Material Type:
Polymeric
Sones:
5
Type:
N8663RP
UL Listed:
Yes
UPC:
784891216152
Vent Duct Shape:
Round
Volts:
120V
Width:
15