This product requires certification to purchase.

Duct Connector 1670F, 1671F, 1688F and 1689F Ventilation Fans

Broan

Duct Connector 1670F, 1671F, 1688F and 1689F Ventilation Fans

  • Fast #
  • Part #B1667HMTL
  • Item #3259098
  • Manufacturer Part #1667HMTL
3.3 out of 5 Customer Rating
Brand image
Broan

Duct Connector 1670F, 1671F, 1688F and 1689F Ventilation Fans

  • Fast #
  • Part #B1667HMTL
  • Item #3259098
  • Manufacturer Part #1667HMTL
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 360
Unavailable
The quantity entered must be a multiple of 6 – for example, 6, 12, 18, and so on.
Order in multiples of 6
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
1670F, 1671F, 1688F and 1689F Ventilation Fans
Diameter:
3 in
Installation Type:
Ceiling Mount
Length:
7-1/4 in
Material:
Steel
Product Type:
Duct Connector
UPC:
026715144570