Top Cover for 273003 and 283003 Model Downdraft Range Hoods in Black
Eclipse™ Top Cover for 273003 and 283003 Model Downdraft Range Hoods in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 80-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 30" cover only
Specifications
- AMP:
- 15
- Brand Model Compatibility:
- 273003 and 283003 Model Downdraft Range Hoods
- Collection:
- Eclipse™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 28-3/4 in
- Energy Star Compliant:
- No
- Length:
- 30 in
- Material:
- Steel
- Product Type:
- Top Cover
- UL Listed:
- No
- UPC:
- 026715054978
- Volts:
- 120V
- Width:
- 30 in