30 in. Under Cabinet Range Hood in Stainless Steel
Economy 30 in. Under Cabinet Range Hood in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Stainless Finish is easy to wipe clean from daily messes both externally and underneath, forget the elbow grease
- The scratch resistant finish deters wear and tear on the hood
- PrintGuard™ technology introduces a fingerprint resistant stainless finish range hood that seamlessly matches with other stainless-steel appliances in the kitchen
- Removable, reusable, dishwasher-safe aluminum mesh filter for easy cleaning and maintenance; supports ductless filtration via non-ducted filter (sold separately)
- This HVI Certified range hood provides sufficient ventilation at 230 Max Blower CFM to remove smoke and cooking odor from the air
- Rocker switches allow you to manage the 2 speed fan and 1-level lighting separately (up to 75W, bulb sold separately)
- Flexible installation in a variety of applications with both vertical and horizontal exhaust options via 4-way convertibility; a 3-1/4 in x 10 in damper/duct connector and 7 in round duct adapter plate included (7 in damper sold separately)
- Proudly manufactured in the USA by the Leaders in Indoor Air Quality with foreign and domestic components
- One year limited warranty
- Enclosed light and fan/filter assemblies, mitered corners and hemmed edges for good looks and easy cleaning
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 2.5
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CFM:
- 230 ft3/min
- Collection:
- Economy
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Control Type:
- Rocker
- Depth:
- 17-1/2 in
- Duct Size:
- 3-1/4 in x 10 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 2
- Filter Type:
- Aluminum Mesh
- Height:
- 6 in
- Hood Vent Type:
- Under Cabinet
- Indoor Outdoor:
- Indoor
- Installation Type:
- Under Cabinet
- Interior Light:
- No
- Material:
- Stainless Steel
- Number of Lights:
- 1
- Sones:
- 6.5
- Type:
- BF4036SF
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Watts:
- 300 W
- Weight:
- 13.5 lb
- Width:
- 36 in