50 CFM 4.0 Sones Ventilation Fan Assembly and Grille in White - Energy Star Rated
Economy Series 50 CFM 4.0 Sones Ventilation Fan Assembly and Grille in White - Energy Star Rated
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up: 0 Available in Leesburg, VA - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Includes grilles and motor/blower assemblies
- Galvanized steel housing
- Can be mounted in the ceiling or the wall
- UL listed for use over tubs and showers
- Powerful enough for rooms up to 50 sq. ft.
Specifications
- AMP:
- 0.9
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 50 ft3/min
- Collection:
- Economy Series
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver, White
- Duct Size:
- 3 in
- Energy Star Compliant:
- No
- Height:
- 3-5/8 in
- Installation Type:
- Ceiling Mount, Wall Mount
- Length:
- 7-1/2 in
- Material:
- Steel
- Sones:
- 2
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Width:
- 7-1/4 in