This product requires certification to purchase.

48 x 27 in. Range Hood in Stainless Steel

Broan

Elite 48 x 27 in. Range Hood in Stainless Steel

  • Fast #
  • Part #BAWEPD48SS
  • Item #4460615
  • Manufacturer Part #AWEPD48SS
5 out of 5 Customer Rating
Brand image
Broan

Elite 48 x 27 in. Range Hood in Stainless Steel

  • Fast #
  • Part #BAWEPD48SS
  • Item #4460615
  • Manufacturer Part #AWEPD48SS
5 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 28
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
AMP:
9
CFM:
1100 ft3/min
Collection:
Elite
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
27 in
Duct Size:
10 in
Energy Star Compliant:
Yes
Fan Speeds:
3
Filter Type:
Stainless Steel Mesh
Height:
18 in
Indoor Outdoor:
Outdoor
Light Bulb Type:
Halogen
Material:
Stainless Steel
Sones:
11
UL Listed:
Yes
UPC:
026715204151
Vent Duct Shape:
Rectangular
Volts:
120V
Watts:
50 W
Width:
48 in