600 CFM Mount Downlight
Elite 600 CFM Mount Downlight
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 8-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Installs remotely in the interior of the home - not restricted by local exterior home codes or service concerns for roof-mounted exterior applications
- Eight-position mounting brackets or suspends with special suspension chains for hassle-free installation
- Specially designed resilient motor mounts and housing isolation mounts prevent vibration noise to ensure quiet operation
- Flexible duct design allows straight-through or right-angle connections with built-in damper
- Includes 10" round ductwork transitions
-
Green
Specifications
- CEC Compliant:
- For Sale in CA
- CFM:
- 600 ft3/min
- Collection:
- Elite
- Duct Size:
- 10 in;4-1/2 in x 18-1/2 in
- Energy Star Compliant:
- Yes
- Product Type:
- Downlight
- UPC:
- 026715169221
- Vent Duct Shape:
- Round
- Volts:
- 120V