48 in. Range Hood for Extend Blower in Stainless Steel
Elite E60000 Series 48 in. Range Hood for Extend Blower in Stainless Steel
Product Details
Product Details
- 18" wall-mount design, Brushed stainless steel finish
- Dedicated models (E60E30SS, E60E36SS, E60E42SS, E60E48SS) in all widths for use with external blower options-choice of eight, from 320–1620 Max Blower CFM. (Blowers sold separately)
- 1290 Max Blower CFM internal blower is included on E6042TSS and E6048TSS models
- Non-duct kit option available
- Bright halogen lighting; Two 50-watt bulbs (sold separately)
- Pro-style, dishwasher-safe baffle filters with removable grease drip rail
- Variable speed control remembers last setting-blue power-on indicator light: Heat Sentry® detects excessive heat and adjusts blower speed automatically
- Optional pro-style backsplash and decorative 12" soffit flue
- Designed to duct out of the hood shell in either horizontal or vertical direction with any blower configuration
Specifications
- ADA Compliant:
- No
- AMP:
- 5.5
- Application:
- Residential
- Collection:
- Elite E60000 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Rotary
- Depth:
- 24
- Duct Size:
- 10 in
- Fan Speeds:
- 4
- Height:
- 18
- Hood Vent Type:
- Canopy
- Installation Type:
- Under Cabinet
- Interior Light:
- Yes
- Light Bulb Type:
- Halogen
- Material:
- Stainless Steel
- Number of Lights:
- 2
- UL Listed:
- Yes
- UPC:
- 026715186310
- Vent Duct Shape:
- Rectangular
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Watts:
- 660
- Weight:
- 73.8
- Width:
- 48