36 in. External Blower Range Hood Shell in Stainless Steel
Elite E64000 Series 36 in. External Blower Range Hood Shell in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 9-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 10" under-cabinet design
- Brushed stainless steel finish
- 1290 Max Blower CFM internal blower is included on model (E6448TSS)
- Dedicated models (E64E30SS, E64E36SS, E64E42SS, E64E48SS) for use with external blower options-choice of eight, from 320–1620 Max Blower CFM. (Blowers sold separately.)
- Bright halogen lighting; Two 50-watt bulbs, sold separately
- Pro-style, dishwasher-safe baffle filters with removable grease drip rail
- Variable speed control remembers last setting-blue power-on indicator light: Heat Sentry® detects excessive heat and adjusts blower speed automatically
- Designed to work with Broan automatic make-up air dampers
- Designed to duct out of the hood shell in either horizontal or vertical direction with internal blowers. External blowers duct vertically
- Non-duct kit option available
Specifications
- ADA Compliant:
- No
- AMP:
- 5.5
- Application:
- Residential
- Collection:
- Elite E64000 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Rotary
- Depth:
- 22 in
- Duct Size:
- 10 in
- Energy Star Compliant:
- No
- Filter Type:
- Baffle
- Height:
- 10 in
- Hood Vent Type:
- Canopy
- Installation Type:
- Under Cabinet
- Interior Light:
- Yes
- Light Bulb Type:
- Halogen
- Material:
- Stainless Steel
- Number of Lights:
- 2
- UL Listed:
- Yes
- UPC:
- 026715186389
- Vent Duct Shape:
- Round
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Watts:
- 650 W
- Weight:
- 35.1 lb
- Width:
- 36 in