This product requires certification to purchase.

36 in. Island Range Hood in Stainless Steel

Broan

Elite EI59 Series 36 in. Island Range Hood in Stainless Steel

  • Fast #
  • Part #BEI5936SS
  • Item #4087076
  • Manufacturer Part #EI5936SS
5 out of 5 Customer Rating
Brand image
Broan

Elite EI59 Series 36 in. Island Range Hood in Stainless Steel

  • Fast #
  • Part #BEI5936SS
  • Item #4087076
  • Manufacturer Part #EI5936SS
5 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 9
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Powerful 520 Max Blower CFM internal blower
  • Bright Quad Halogen Lighting (bulbs included); 3 intensities
  • 3-speed electronic push control with blue speed selection indicator
  • Control features Delay-off and Filter clean reminder
  • Optional remote control operation – BCR1 (sold separately)
  • Quick-release aluminum filters
  • Designed to work with Broan Automatic Make-up Air Dampers
  • Heat Sentry® detects excessive heat and adjusts blower to High speed automatically
  • Telescopic flue accommodates ceiling heights 8' to 9'; optional flue extension for either ducted or non-ducted 9' to 10' ceilings can be purchased separately
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
3.55
Application:
Residential
CEC Compliant:
For Sale in CA
CFM:
520 ft3/min
Collection:
Elite EI59 Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Electronic
Depth:
25-5/8 in
Duct Size:
6 in
Energy Star Compliant:
No
Fan Speeds:
3
Filter Type:
Mesh
Height:
30-1/2 in
Hood Vent Type:
Island
Interior Light:
Yes
Light Bulb Type:
Halogen
Material:
Stainless Steel
Number of Lights:
4
Sones:
2.5
UL Listed:
No
UPC:
026715194919
Vent Duct Shape:
Round
Vent Ducted or Ductless:
Ducted/Recirculating
Volts:
120V
Watts:
426 W
Weight:
88 lb
Width:
35-3/8 in