30 in. Pyramidal Chimney Range Hood in Black Stainless Steel
Elite EW48 Series 30 in. Pyramidal Chimney Range Hood in Black Stainless Steel
Package Quantity Info:
Each: 1 Pallet: 9Product Details
Product Details
- Quiet 460 Max Blower CFM operates at a best in class 7.5 sones on high and 1.5 sones at normal speed, HVI certified
- Tap-touch, three-speed capacitive control features a smooth, easy-to-clean surface
- Bright 2-level LED module included
- CRT provides the ability to meet codes and reduce airflow to 300 CFM
- 10 minute delay-off function keeps hood running after cooking to ensure smoke and odors have cleared the environment
- Dishwasher-safe deluxe filters feature quick-release latch for easy removal
- Optional non-duct kit, filter included, available for indoor exhaust recirculation (Model ARKEW48, purchase separately). Non-duct replacement filters are sold separately (S99010473)
- Install the hood so that the bottom of the unit is 24" to 30" above the cooking surface, mounting height may be affect by ceiling height
Specifications
- ADA Compliant:
- No
- AMP:
- 1.6
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CFM:
- 460 ft3/min
- Collection:
- Elite EW48 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Black Stainless Steel
- Control Type:
- Touchpad
- Depth:
- 19-3/4 in
- Duct Size:
- 6 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Filter Type:
- Mesh
- Height:
- 26-5/8 in
- Hood Vent Type:
- Chimney
- Installation Type:
- Wall Mount
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- Material:
- Steel
- Number of Lights:
- 1
- Sones:
- 1.5
- UL Listed:
- Yes
- UPC:
- 026715261222
- Vent Duct Shape:
- Round
- Vent Ducted or Ductless:
- Ducted/Recirculating
- Volts:
- 120V
- Watts:
- 192 W
- Weight:
- 37.5 lb
- Width:
- 29-15/16 in