This product requires certification to purchase.

Filter Kit for 45 in. RMIP45 Pro-Style Insert in Stainless Steel

Broan-NuTone

Elite Filter Kit for 45 in. RMIP45 Pro-Style Insert in Stainless Steel

  • Fast #
  • Part #BRBFIP45
  • Item #2175747
  • Manufacturer Part #RBFIP45
4 out of 5 Customer Rating
Brand image
Broan-NuTone

Elite Filter Kit for 45 in. RMIP45 Pro-Style Insert in Stainless Steel

  • Fast #
  • Part #BRBFIP45
  • Item #2175747
  • Manufacturer Part #RBFIP45
4 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 50
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Annapolis, MD
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fits Elite Pro-Style insert
  • Brass construction
  • BRMIP:45
  • Requires Certification

Specifications

Brand Model Compatibility:
45 in RMIP45 Pro-Style Insert
Collection:
Elite
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Material:
Stainless Steel
Product Type:
Filter Kit
UPC:
026715157983