Liner for RMIP45 Series Range Hoods in Brushed Stainless Steel
Elite Liner for RMIP45 Series Range Hoods in Brushed Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- RMIP45 Series Range Hoods
- Collection:
- Elite
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless Steel
- Depth:
- 25-1/2 in
- Energy Star Compliant:
- No
- Height:
- 4 in
- Indoor Outdoor:
- Indoor
- Material:
- Stainless Steel
- Product Type:
- Liner
- UL Listed:
- No
- UPC:
- 026715172825
- Width:
- 54 in