Liner for RMP17004 or RMPE7004 in Brushed Stainless Steel
Elite Liner for RMP17004 or RMPE7004 in Brushed Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 14-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Width: 48"
- Liner for BRMIP45
- Adjustable depth 225" – 255"
- Stainless steel
Specifications
- ADA Compliant:
- No
- AMP:
- 1.7
- Brand Model Compatibility:
- RMP17004 or RMPE7004
- Collection:
- Elite
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless Steel
- Control Type:
- Knob
- Depth:
- 17-1/2 in
- Energy Star Compliant:
- No
- Filter Type:
- Mesh
- Height:
- 4 in
- Indoor Outdoor:
- Indoor
- Material:
- Stainless Steel
- Number of Lights:
- 2
- Product Type:
- Liner
- Sones:
- 4.5
- UPC:
- 026715157907
- Volts:
- 120V
- Width:
- 30 in