This product requires certification to purchase.

Liner for RMP17004 or RMPE7004 in Brushed Stainless Steel

Broan

Elite Liner for RMP17004 or RMPE7004 in Brushed Stainless Steel

  • Fast #
  • Part #BRML7036S
  • Item #2175704
  • Manufacturer Part #RML7036S
5 out of 5 Customer Rating
Brand image
Broan

Elite Liner for RMP17004 or RMPE7004 in Brushed Stainless Steel

  • Fast #
  • Part #BRML7036S
  • Item #2175704
  • Manufacturer Part #RML7036S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Use when the cabinet/hood inside depth is 18" to 21"
  • Designed to work with the Broan® Elite Pro-Insert, the liners feature a 3" adjustable nose to provide application flexibility, and a 4" depth for excellent capture
  • Stainless Steel construction protects custom hood base and wipes clean easily
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
RMP17004 or RMPE7004
Collection:
Elite
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Stainless Steel
Depth:
17-1/2 in
Energy Star Compliant:
No
Height:
4 in
Indoor Outdoor:
Indoor
Material:
Stainless Steel
Product Type:
Glass Panel, Mounting Kit, Bracket
UPC:
026715157914
Width:
36 in