36 in. Canopy Range Hood in Stainless Steel
Elite Pro EPD61 Series 36 in. Canopy Range Hood in Stainless Steel
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Powerful 1290 Max Blower CFM for quiet, dependable operation
- 3-speed rotary control for convenient range of ventilation choices
- 18" tall wall-mount design with deep 27" depth to handle the heat and size of outdoor grills
- Optional 3" wall extension for greater coverage; eliminates expensive custom wall bump-outs
- Heat Sentry® detects excessive heat and adjusts blower speed to High automatically to maintain optimum ventilation
- HVI certification gives you confidence this hood meets rated specs
- Professional style baffle filters capture grease typical to outdoor cooking; easy to remove grease rail makes clean up easier
- 50-watt Halogen bulbs provide bright lighting: two in 36” and 42”, three in 48” and 60” (not included)
- Optional flue covers available to fit 8', 9' and 10' ceilings for standard or wall extension installation choices
Specifications
- ADA Compliant:
- No
- AMP:
- 9
- Application:
- Residential
- CARB OTC LEED Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- CFM:
- 1290 ft3/min
- CSA Certified:
- No
- Collection:
- Elite Pro EPD61 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Dial
- Depth:
- 27 in
- Duct Size:
- 10 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Filter Type:
- Baffle
- Hardware Included:
- Yes
- Height:
- 18 in
- Hood Vent Type:
- Canopy
- Interior Light:
- Yes
- Length:
- 27 in
- Light Bulb Type:
- Halogen
- Material:
- Stainless Steel
- Max CFM:
- 1290 cfm
- Number of Lights:
- 2
- Origin:
- Global
- Overall Height:
- 18 in
- Overall Length:
- 27 in
- Overall Width:
- 36 in
- Power Source:
- Electric
- Product Type:
- Range Hood
- Size:
- 36 in
- Sones:
- 1.1
- Style:
- Pro-Style
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- WIFI Enabled:
- No
- Watts:
- 1080 W
- Weight:
- 100 lb
- Width:
- 36 in