This product requires certification to purchase.

48 in. Canopy Range Hood in Stainless Steel

Broan

Elite Pro EPD61 Series 48 in. Canopy Range Hood in Stainless Steel

  • Fast #
  • Part #BEPD6148SS
  • Item #4460634
  • Manufacturer Part #EPD6148SS
3.4 out of 5 Customer Rating
Brand image
Broan

Elite Pro EPD61 Series 48 in. Canopy Range Hood in Stainless Steel

  • Fast #
  • Part #BEPD6148SS
  • Item #4460634
  • Manufacturer Part #EPD6148SS
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 4
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 18" tall wall-mount design with deep 27" depth to handle the heat and size of outdoor grills
  • Powerful 1290 Max Blower CFM for quiet, dependable operation
  • 3-speed rotary control for convenient range of ventilation choices
  • 50-watt Halogen bulbs provide bright lighting: two in 36” and 42”, three in 48” and 60” (not included)
  • Professional style baffle filters capture grease typical to outdoor cooking; easy to remove grease rail makes clean up easier
  • Heat Sentry® detects excessive heat and adjusts blower speed to High automatically to maintain optimum ventilation
  • HVI certification gives you confidence this hood meets rated specs
  • Optional 3" wall extension for greater coverage; eliminates expensive custom wall bump-outs
  • Optional flue covers available to fit 8', 9' and 10' ceilings for standard or wall extension installation choices
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
9
Application:
Residential
CEC Compliant:
For Sale in CA
CFM:
1290 ft3/min
Collection:
Elite Pro EPD61 Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Dial
Depth:
27 in
Duct Size:
10 in
Energy Star Compliant:
No
Fan Speeds:
3
Filter Type:
Baffle
Height:
18 in
Hood Vent Type:
Canopy
Interior Light:
Yes
Light Bulb Type:
Halogen
Material:
Stainless Steel
Number of Lights:
2
Sones:
1.1
UL Listed:
Yes
UPC:
026715204076
Vent Duct Shape:
Round
Vent Ducted or Ductless:
Ducted
Volts:
120V
Watts:
1080 W
Weight:
122 lb
Width:
48 in