30 in. Downdraft Range Hood in Stainless Steel
Elite RMDD Series 30 in. Downdraft Range Hood in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Retractable downdraft hood rises from behind the cooktop and retracts when not in use, offering a seamless design for your kitchen
- Chimney rises over 9-1/2 inches when activated, ideal for large pots and pans
- 600 Max Blower CFM to quickly pull smoke and cooking odors out of the air
- Models RMDD3004EX, RMDD3604EX and RMDD4804EX offer you choice of exterior blowers ranging from 600 to 1500 CFM or in-line blowers from 280 to 1100 CFM (blower required and sold separately)
- Easy-to-use rotary control lets you adjust the fan speed
- Dishwasher-safe filters are easy to remove and feature a stylish brushed stainless steel appearance for a professional look
- Unique ducting capability allows the internal blower connection to be ducted to the left, right or downward (from left to right)
- Heat Sentry® adjusts speed of blower to High automatically in case of excess heat, to prolong product life
- Optional remote control will activate down draft from an alternate location (RMDDRBK sold separately)
- Compatible with optional Broan Make-up Air Dampers (sold separately) to fit 6" or 8" ducting and help to balance the air pressure when the range hood is in use, keeping your environment comfortable
Specifications
- ADA Compliant:
- No
- AMP:
- 4
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CFM:
- 600 ft3/min
- Collection:
- Elite RMDD Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Rotary
- Depth:
- 2-3/8 in
- Duct Size:
- 3-1/4 in x 10 in
- Energy Star Compliant:
- No
- Filter Type:
- Mesh
- Height:
- 29-1/2 in
- Hood Vent Type:
- Downdraft
- Installation Type:
- Countertop
- Interior Light:
- No
- Material:
- Stainless Steel
- Sones:
- 3
- UL Listed:
- Yes
- UPC:
- 026715151752
- Vent Duct Shape:
- Round to Rectangular
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Watts:
- 480 W
- Weight:
- 59.58 lb
- Width:
- 30 in